Shop All Wire Disconnects
3M
Female Disconnect, Blue, 16-14AWG, PK1000
Mfr # MNG14-250DFIK
Zoro # G5749852
Free Shipping & Returns
$761.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Plastic
- Insulation Color Blue
- Insulation Type Nylon
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MNG14-250DFIK
- Zoro # G5749852
- UPC # 00054007018414
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.87 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.08 in |
Width | 0.37 Inch |
Diameter | 0.23 Inch |
Pad Width | 0.25 Inch |
Length | 0.87 Inch |
Maximum Insulation Outer Diameter | 0.145 in |
Barrel Length | 0.25 Inch |
Dimension E | 0.37 Inch |
Conductor Sizes | 16 - 14 AWG |
Mates with Male Tab Width (W') | 0.25 Inch |
Connection Width | 0.25 in |
Minimum Conductor Size | 16 AWG |
Barrel Inside Diameter | 0.08 in |
Overall Diameter | 0.23 in |
Maximum Insulation Outside Diameter | 0.145 in |
Tab Width | 0.25 in |
Maximum Conductor Size | 14 AWG |
Overall Width | 0.37 in |
Description
Female Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.87 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LR3D22L)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1BD)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- 3M Male Disconnect, Yellow, 12 to 10 AWG, PK25 (MNHU10-250DMIX)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- 3M Wire Disconnects