Shop All Wire Disconnects
3M
Female Disconnect, Blue, 16-14AWG, PK1000
Mfr # MNG14-187DFK
Zoro # G5557964
product price: $575.99
/pk 1000, $0.58/ea
Free Shipping & Returns
$575.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG14-187DFK
- Zoro # G5557964
- UPC # 00054007017738
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.77 in |
Barrel Inside Dia. | 0.085 in |
Connection Width | 0.187 in |
Diameter (D) | 0.23 in |
Mates with Male Tab Width (W') | 0.187 in |
Overall Diameter | 0.23 in |
Barrel Inside Diameter | 0.085 in |
Maximum Insulation Outer Diameter | 0.145 in |
Pad Width | 0.187 in |
Barrel Length | 0.25 in |
Tab Width | 0.187 in |
Maximum Insulation Outside Diameter | 0.145 in |
Mates with Female Width | 0.187 in |
Minimum Conductor Size | 16 AWG |
Maximum Conductor Size | 14 AWG |
Description
Female Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.77 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 100 VA, NEMA 3R, 55 °C, 12/24V AC, 120/240V AC (100SV43A)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/T-30)
- SQUARE D Molded Case Circuit Breaker, BGA Series 45A, 2 Pole, 347/600V AC, B Curve (BGA260451)
- SQUARE D Coil, Magnetic, 480vac (3104140060)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNG14-250DFK)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- 3M Female Disconnect, Bare, 12-10AWG, PK500 (MI10-250DFK)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- 3M Wire Disconnects