Shop All Wire Disconnects
3M
Female Disconnect, Blue, 16-14AWG, PK1000
Mfr # MNG14-187DFIK
Zoro # G5620431
product price: $623.99
/pk 1000, $0.62/ea
Free Shipping & Returns
$623.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Connection Type Crimp
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG14-187DFIK
- Zoro # G5620431
- UPC # 00054007159759
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.81 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.085 in |
Overall Diameter | 0.23 in |
Connection Width | 0.187 in |
Pad Width | 0.187 in |
Maximum Conductor Size | 14 AWG |
Barrel Inside Diameter | 0.085 in |
Tab Width | 0.25 in |
Overall Width | 0.3 in |
Mates with Male Tab Width (W') | 0.187 in |
Diameter (D) | 0.23 in |
Mates with Female Width | 0.187 in |
Barrel Length | 0.25 in |
Maximum Insulation Outer Diameter | 0.145 in |
Minimum Conductor Size | 16 AWG |
Description
Female Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.81 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208G)
- WIREMOLD Cordmate Ii Kit (C53)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Non-Weatherproof Covers, 1-Gang, 1) 50A Locking Opening, Standard Size, Cast Aluminum, With Lift Cover (HBL7382)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- 3M Female Disconnect, Bare, 12-10AWG, PK500 (MI10-250DFK)
- 3M Scotchlok Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFX)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- 3M Female Disconnect, Blue, 16-14AWG, PK25, Overall Length: 0.87 in (FDI14-250Q)
- ABB Motor Disconnect Boot, 16-14 AWG, SZ 0 (MDBOOT-0)
- 3M Wire Disconnects