Shop All Wire Disconnects
3M
Female Disconnect, Bare, 22-18AWG, PK1000
Mfr # MU18-250DFK
Zoro # G5590417
product price: $148.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$148.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Wire Range 22 to 18 AWG
- Insulation Type Bare
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU18-250DFK
- Zoro # G5590417
- UPC # 00054007013006
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.66 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.08 in |
Mates with Female Width | 0.25 in |
Tab Width | 0.25 in |
Connection Width | 0.25 in |
Barrel Length | 0.25 in |
Pad Width | 0.25 in |
Minimum Conductor Size | 22 AWG |
Barrel Inside Diameter | 0.08 in |
Mates with Male Tab Width (W') | 0.25 in |
Maximum Conductor Size | 18 AWG |
Description
Female Disconnect, Insulation Color Bare, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.66 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- IFM Proximity Sensor, Inductive, 4mm, PNP/NPN (IF5719)
- HUBBELL Double Connector, Wht, 300/400AC/DC (HBLDFW)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- 3M Scotchlok Male Disconnect, Yellow, 12-10AWG, PK50 (MNU10-250DMIX)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- 3M Wire Disconnects