Shop All Wire Disconnects
3M
Female Disconnect, Bare, 22-18AWG, PK100
Mfr # MU18-187DFX
Zoro # G2158807
original price:
$93.15
17% off
new price: $76.69
/pk 100, $0.77/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Connection Type Crimp
- Insulation Type Bare
- Wire Range 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU18-187DFX
- Zoro # G2158807
- UPC # 10051128590147
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.58 in |
Barrel Inside Dia. | 0.085 in |
Pad Width | 0.187 in |
Barrel Length | 0.25 in |
Barrel Inside Diameter | 0.085 in |
Mates with Male Tab Width (W') | 0.187 in |
Maximum Conductor Size | 18 AWG |
Minimum Conductor Size | 22 AWG |
Tab Width | 0.25 in |
Mates with Female Width | 0.187 in |
Connection Width | 0.187 in |
Description
Female Disconnect, Insulation Color Bare, Terminal Type Female Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.58 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORGEOUSGLOW Ivory 20 Amp Decora Plus Rocker AC Quiet Switch (GO649301)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 200A, 600V AC, Non-Indicating (JTD200)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1102-6AA40-1AA0)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL1620P)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MNU18-187DFIX)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- 3M Scotchlok Male Disconnect, Yellow, 12-10AWG, PK50 (MNU10-250DMIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- 3M Wire Disconnects