Shop All Wire Disconnects
3M
Female Disconnect, Bare, 16-14AWG, PK1000
Mfr # MU14-250DFK
Zoro # G5639514
Free Shipping & Returns
$159.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Insulation Type Bare
- Wire Range 16 to 14 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MU14-250DFK
- Zoro # G5639514
- UPC # 00054007017684
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.66 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.08 in |
Mates with Female Width | 0.25 in |
Barrel Length | 0.25 in |
Maximum Conductor Size | 14 AWG |
Mates with Male Tab Width (W') | 0.25 in |
Connection Width | 0.25 in |
Tab Width | 0.25 in |
Pad Width | 0.25 in |
Minimum Conductor Size | 16 AWG |
Barrel Inside Diameter | 0.08 in |
Description
Female Disconnect, Insulation Color Bare, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.66 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-14076 RECEPTACLE (63-14076)
- ELESA Mechanical position Indicators, DD51-AN-0.200-S-C2 (DD51)
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector BL, PK 2 (ACS001-02)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, C Curve (FAZ-C35/3-NA)
- 3M Male Disconnect, Blue, 16-14AWG, PK1000 (MNG14-187DMK)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- 3M Female Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DFIX)
- ABB Motor L-Disconnect, Male, 16-14 AWG, Blue (MD1614M-1)
- 3M Wire Disconnects