Shop All Wire Disconnects
3M
Female Disconnect, Bare, 16-14AWG, PK1000
Mfr # MU14-250DFHTK
Zoro # G8704561
product price: $131.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Insulation Type Bare
- Connection Type Crimp
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU14-250DFHTK
- Zoro # G8704561
- UPC # 00054007017639
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.64 in |
Barrel Inside Dia. | 0.095 in |
Maximum Conductor Size | 14 AWG |
Pad Width | 0.25 in |
Minimum Conductor Size | 16 AWG |
Connection Width | 0.25 in |
Barrel Inside Diameter | 0.095 in |
Barrel Length | 0.23 in |
Mates with Male Tab Width (W') | 0.25 in |
Tab Width | 0.25 in |
Mates with Female Width | 0.25 in |
Description
Female Disconnect, Insulation Color Bare, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.64 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 16/24A IEC Overload Relay (LRD22)
- HTM 10-30V-DC PROXIMITY SENSOR (OCN2-1208P-ARS4)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 6 x 50 Block Size (HPW66B350)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 3.1 to 7 psi, Standard Action (76577-B00000040-01)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- 3M Scotchlok Female Disconnect, Red, 22-18AWG, PK100 (MNU18-250DFIX)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- 3M Male Disconnect, Yellow, 12 to 10 AWG, PK25 (MNHU10-250DMIX)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-183)
- 3M Wire Disconnects