Shop All Wire Disconnects
3M
Female Disconnect, Bare, 16-14AWG, PK1000
Mfr # MU14-187DFK
Zoro # G5657933
product price: $181.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Insulation Type Bare
- Connection Type Crimp
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU14-187DFK
- Zoro # G5657933
- UPC # 00054007017677
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.58 in |
Barrel Inside Dia. | 0.085 in |
Pad Width | 0.187 in |
Mates with Female Width | 0.187 in |
Minimum Conductor Size | 16 AWG |
Connection Width | 0.187 in |
Barrel Inside Diameter | 0.085 in |
Tab Width | 0.187 in |
Barrel Length | 0.25 in |
Mates with Male Tab Width (W') | 0.187 in |
Maximum Conductor Size | 14 AWG |
Description
Female Disconnect, Insulation Color Bare, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.58 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Ground Bar Kit (PK32DGTACU)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR)
- POWER FIRST Power Cord, 5-15P Plug, 15 ft. Cord (52NY29)
- PACKARD 2 Pole 40 Amp 208/240 VAC Contactor (C240C)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- 3M Male Disconnect, Blue, 16-14AWG, PK1000 (MNG14-187DMK)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C846)
- 3M Wire Connectors & Disconnects