Shop All Wire Disconnects
3M
Female Disconnect, Bare, 16-14AWG, PK1000
Mfr # MU14-187DFHTK
Zoro # G5674137
product price: $146.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$146.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Wire Range 16 to 14 AWG
- Insulation Type Bare
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU14-187DFHTK
- Zoro # G5674137
- UPC # 00054007017622
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.58 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.085 in |
Barrel Inside Diameter | 0.085 in |
Mates with Male Tab Width (W') | 0.187 in |
Minimum Conductor Size | 16 AWG |
Tab Width | 0.25 in |
Pad Width | 0.187 in |
Mates with Female Width | 0.187 in |
Barrel Length | 0.25 in |
Connection Width | 0.187 in |
Maximum Conductor Size | 14 AWG |
Description
Female Disconnect, Insulation Color Bare, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.58 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONNECTR CORDGRP 1/2"" (49212)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MVU10-375DFK)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- IDEAL Ballast Dsconnct, Orng, 3 Ports, 1.50", PK20 (30-383X)
- 3M Wire Disconnects