Shop All Wire Disconnects
3M
Female Bullet Discon, Blu, 16-14AWG, PK1000
Mfr # MNG14-180DFIK-A
Zoro # G6001405
product price: $600.99
/pk 1000, $0.60/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Insulation Type Nylon
- Wire Range 16 to 14 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG14-180DFIK-A
- Zoro # G6001405
- UPC # 00051138981273
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 1.02 in |
Tab Size | 0.187 in |
Barrel Inside Dia. | 0.115 in |
Pad Width | 0.18 in |
Maximum Insulation Outer Diameter | 0.17 in |
Barrel Length | 0.25 in |
Maximum Conductor Size | 14 AWG |
Mating Snap Diameter (S) | 0.18 in |
Barrel Inside Diameter | 0.115 in |
Tab Width | 0.187 in |
Minimum Conductor Size | 16 AWG |
Connection Width | 0.18 in |
Description
Female Bullet Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 1.02 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV6)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT4Y5)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.5" x 50ft- Black (WL-SW-HD-150-50-BK)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40GD)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-187Q)
- 3M Male Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DMIX)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- 3M Scotchlok Male Disconnect, Yellow, 12-10AWG, PK50 (MNU10-250DMIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDV14-250Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-187DFIX)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- 3M Wire Disconnects