Shop All Caulks & Sealants
3M
FB 136 Fire Block Sealant
Mfr # FB 136
Zoro # G206892888
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Features Fire Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FB 136
- Zoro # G206892888
- UPC # 51115165917
- Country of Origin United States
- Category Caulks & Sealants
Details
Item | Sealant |
Color | Gray |
Features | Fire Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 250 mL Bottle (1330335)
- 3M 3M GPT020 High Performance Double Coated Tape 1 in x 36 yd - 1 per roll (3M GPT020 1" x 36yd)
- RED DEVIL Red Devil 826 Silicone Sealant; Clear - 10.1 oz - Pack of 12 (826)
- 3M Dirt Trap Material, 36850, 6"x300ft, 4/, PK4 (36850)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (560)
- 3M Marine Sealant, 10 oz, Cartridge, Black, Polyurethane Base (06504)
- 3M Non-Shrinking Gasket Sealant, 3 oz, White, Temp Range -40 to 190 Degrees F (05220)
- 3M Sealant, 600 mL, SausaPack, Black, Silane Modified Polymer Base (760 UV)
- 3M Scotch-Seal Tamper Proof Sealant 1252 White, 5 oz Tube, 36 per case (62192626042)
- 3M Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base (740 UV)
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant- 20oz Sausage- Limestone (SL-SK-SF15LM-20-LS)
- 3M Caulks & Sealants