Shop All Dividers & Tabs
3M
Fastener, Hangtabs, Cl, 10Ct Pk
Mfr # MMM1075
Zoro # G201824693
product price: $79.45
/pk 50, $1.59/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Tabs 10
- Width 2 in
- Material Polyester
- Height 2 in
- Tab Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM1075
- Zoro # G201824693
- UPC # 21200620133
- Country of Origin Canada
- Category Dividers & Tabs
Dimensions
Width | 2 in |
Height | 2 in |
Details
Number of Tabs | 10 |
Material | Polyester |
Tab Color | Clear |
Type | Pad Hang Tabs |
Series | ScotchPad |
Adhesive Type | Self-Adhesive |
Description
Clear, sturdy polyester J-Hook Hang Tabs turn your products or product packages into display-ready retail items for your business. J-hook hang tabs' pressure-sensitive adhesive backing sticks to most product or packaging surfaces, so items can easily be displayed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 28" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRG4)
- CORDAWAY Adjustable Grommet, 2-3/8 in. dia., Black (00202)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 1.2 mil, Clear, Pk1000 (3CTZ4)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk50 (16413)
- 3M Post-it® Durable Tabs, 1" Solid, Pink/Green/Orange, 22 Tabs/Color, 66 Tabs/Dispenser (686PGO)
- 3M Post-it® Durable Tabs, 1" Solid, Red/Yellow/Blue, 12 Tabs/Color, 36 Tabs/Dispenser (686RYBT)
- BUSINESS SOURCE A Z Tab Table of Contents Index Dividers, PK25 (05858)
- AVERY Dividers, Write-On, 8Tab, Pckt 8PK (AVE16177)
- SAFCO Film Laminate Carrier Strip, MasterFile 2 (6551)
- AVERY DENNISON Avery Worksaver Insertable Divider Value Pack, Print-on, 5 Tabs, 24 Sets, Buff (11113)
- EASY-TO-ORGANIZE Medical Chart Index Set- MLA - 40-BX - 8 Side Tab - 9 in. x 11 in. (EA3192620)
- 3M Dividers & Tabs