Shop All Harnesses
3M
Fall Protection, Vest Style, Nylon (General Purpose)
Mfr # 1101253
Zoro # G2468528
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Webbing Material Nylon (General Purpose)
- Leg Strap Buckles Tongue
- Harness Application Standard
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Yellow |
Webbing Material | Nylon (General Purpose) |
Leg Strap Buckles | Tongue |
Harness Application | Standard |
Harness Style | Vest |
Harness Color | 2XL |
Side D-Rings | No |
Item | Fall Protection |
Chest Strap Buckles | Pass Through |
Back D-ring | Yes |
Front D-ring | No |
Description
Delta Harnesses Combine A Set Of "Industry-First" Advancements, With Popular Features Making Them The Workhorse Of The Industry. They Feature Coated, Corrosion-Resistant Hardware, Water-Repellant And Abrasion-Resistant Webbing And A Build Quality That Is Second To None. A Patented Triangular Design Gives Delta Harnesses A Shape Of Their Own, So You Can Don Them Quickly And Easily.,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Kosmos Ear Protection Black (997101N01KK)
- C.H. HANSON Interlocking, Brass Stencil Set, 1/2, 45pcs (10066)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1954L)
- SALISBURY Single Grounding Set (24310)
- 3M HEAD HARNESS ASSEMBLY - EA (3M37005)
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- FALLTECH Fall Protection Harness, XS, Polyester (8127BXS)
- WERNER Full Body Harness, Vest Style, M/L (H123002)
- SUPER ANCHOR SAFETY Small - Hi-Viz Webbing Fall Arrester Full Body Harness (6001-HS)
- 3M PROTECTA Vest-Style Positioning/Climbing/Retrieval Harness, XL, Polyester (1161515)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194971)
- 3M Harnesses