Shop All Faceshields and Visors
3M
Faceshield Wndw, Alumi PC Mold, Clear, PK10
Mfr # 82504-00000
Zoro # G5016361
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Visor Thickness 0.080"
- Standards ANSI Z87.1+
- Features Aluminized Window Reflects up to 80% Radiant Heat; Protects against Impact from Flying Particles
- Length 14-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 82504-00000
- Zoro # G5016361
- UPC # 10078371825048
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Length | 14-1/2" |
Visor Height | 9" |
Details
Item | Face Shield Window |
Material | Polycarbonate |
Visor Thickness | 0.080" |
Standards | ANSI Z87.1+ |
Features | Aluminized Window Reflects up to 80% Radiant Heat; Protects against Impact from Flying Particles |
Description
Faceshield Wndw,Alumi PC Mold,Clear,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT LED Road Flare, White LED, Clear Shell (WBP.2)
- TINGLEY Large Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD FLAGGER AHEAD)
- BDG Water Repellent Grain Cowhide Cut Resist HiViz Gauntlet, Size L (60-1-1290-L)
- 3M Single Crown Headgear for Faceshield, Thermoplastic, Dielectric Protection, Ratchet, Blue (82501-00000)
- 3M Steel Mesh Faceshield Screen W96M, PK10 (82506-00000)
- 3M EasyChange Dark Green Polycarbonate Faceshield (10078371827028)
- 3M Tuffmaster 9 x 145 x 080 Polycarbonate Face Shield (10078371827011)
- 3M Steel Faceshield Screen, Clear, PK10 (82511-00000)
- 3M Ratchet Headgear with Clear Polycarbonate Faceshield, Uncoated, 9 in Visor Height, Blue (82783)
- PYRAMEX Capstone Goggle with Face Shield 7" W x 9" H (GLS811)
- 3M Faceshields and Visors