Shop All Faceshields and Visors
3M
Faceshield Visor, Prpinate, Clr, 9x14-1/2in
Mfr # 82700-00000
Zoro # G0769517
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Propionate
- Visor Material Propionate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 82700-00000
- Zoro # G0769517
- UPC # 051131495289
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 14 1/2 in |
Visor Height | 9" |
Length | 14-1/2" |
Details
Item | Faceshield Visor |
Color | Clear |
Visor Color | Clear |
Material | Propionate |
Visor Material | Propionate |
Lens Coating | Uncoated |
For Use With | AOTuffmaster Headgear |
Visor Thickness | 0.080" |
Dielectric Protection | Yes |
Standards | ANSI Z87.1-2010 |
Features | Splash, Basic Impact, Chemical Resistance |
Application | Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Remediation, Sanding |
Includes Scratch-Resistant Visor Coating | No |
Welding Shade Designation | Not Rated for Welding Use |
Includes Anti-Fog Visor Coating | No |
Includes No Visor Coatings | Yes |
Includes Anti-Static Visor Coating | No |
Accessory Type | Faceshield Visor |
Description
Faceshield Visor, Application Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Remediation, Sanding, Dielectric Protection Yes, Features Faceshield Mounts Inside Crown for Added Splash Protection, For Use With 3M Headgear, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1, Visor Color Clear, Visor Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Receiver Module, White, For Gemini Panels (GEM-RECV32)
- STI Fire Barrier Sealant, 5 gal., Blue (ES105)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9050)
- MILWAUKEE TOOL Free-Flex Work Gloves - Large, Large, Red/Black (48-22-8712)
- 3M 3M„¢ Faceshield Cover 6885/07142(AAD), 25/Pack (7100138628)
- 3M Faceshield Frame (82782-00000)
- 3M Faceshield Visor, Polycarb, Clr, 9x14-1/2in (82600-00000)
- 3M Faceshield Holder, Nylon, Black (U5B-ANSI)
- 3M Visor Cover, Multi Layer, Peel-Off (S-923-10)
- 3M Faceshield Visor, Polycarb, Gld, 9x14-1/2in (82602-00000)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.04 CLR Bound 25/Cs (29096)
- 3M Faceshields and Visors