Shop All Faceshields and Visors
3M
Faceshield Visor, Polycarb, Clr, 9x18-1/4in
Mfr # 82582-00000
Zoro # G1539745
original price:
$13.49
11% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 82582-00000
- Zoro # G1539745
- UPC # 076308943998
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 9" |
Visor Width | 18 1/4 in |
Length | 18-1/4" |
Details
Item | Faceshield Visor |
Color | Clear |
Visor Color | Clear |
Material | Polycarbonate |
Visor Material | Polycarbonate |
Lens Coating | Uncoated |
For Use With | AOTuffmaster Headgear |
Visor Thickness | 0.040" |
Dielectric Protection | Yes |
Standards | ANSI Z87.1-2010 |
Features | High Impact |
Application | Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Remediation, Sanding |
Includes No Visor Coatings | Yes |
Includes Anti-Static Visor Coating | No |
Includes Scratch-Resistant Visor Coating | No |
Welding Shade Designation | Not Rated for Welding Use |
Includes Anti-Fog Visor Coating | No |
Accessory Type | Faceshield Visor |
Description
Faceshield Visor, Application Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Remediation, Sanding, Dielectric Protection Yes, Features Larger Faceshield Size, For Use With 3M Headgear, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1, Visor Color Clear, Visor Height 9 in, Visor Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP ANSI Class 2 Two-Pocket Zipper Mesh Safety Vest, Polyester Mesh, X-Large, Orange (302-0702Z-OR/XL)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- FIBRE-METAL BY HONEYWELL Standard Headgear Replacement Suspension (3C)
- HONEYWELL UVEX Polarized Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2949)
- 3M Visor, Amber, 7" H, Polycarbonate (X5-SV03)
- 3M Faceshield Visor, PETG, Clr, 7-1/2x14-1/2in (82580-00000)
- 3M Visor, Gray, 7" H, Polycarbonate (X5-SV02)
- 3M Faceshield Visor, Polycarb, Gld, 9x14-1/2in (82602-00000)
- 3M 3M„¢ Faceshield Cover 6885/07142(AAD), 25/Pack (7100138628)
- 3M Versaflo M928 PeelOff Visor Covers for M927 Premium Visor, 40DP, 40PK (50051131374527)
- HONEYWELL NORTH Fibre Metal 4199Iruv5 Shade 5 Faceshield, 9.75X19 (4199IRUV5BP)
- 3M Eye Protection