Shop All Faceshields and Visors
3M
Faceshield Visor, Polycarb, Clr, 7x14-1/2in
Mfr # 82543-00000
Zoro # G0494541
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 82543-00000
- Zoro # G0494541
- UPC # 051141561066
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 14 1/2 in |
Visor Height | 7-1/4" |
Width | 8 in |
Length | 38.42" |
Details
Item | Faceshield Visor |
Color | Clear |
Visor Color | Clear |
Material | Polycarbonate |
Visor Material | Polycarbonate |
Lens Coating | Uncoated |
For Use With | Mfr. No 82590 Headgear, 82521 Chin Protector |
Visor Thickness | 0.040" |
Dielectric Protection | Yes |
Standards | ANSI Z87.1 |
Features | Maximum Impact |
Includes Anti-Fog Visor Coating | No |
Includes Anti-Static Visor Coating | No |
Welding Shade Designation | Not Rated for Welding Use |
Application | Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Remediation, Sanding |
Includes Scratch-Resistant Visor Coating | No |
Includes No Visor Coatings | Yes |
Accessory Type | Faceshield Visor |
Description
Faceshield Visor, Application Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Remediation, Sanding, Dielectric Protection Yes, Features Impact Protection, For Use With CP8, HCP8, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1, Visor Color Clear, Visor Height 7 1/4 in, Visor Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim White Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1321)
- NMC Danger Flammable Material No Smoking Or Open Flames Label, Pk5, D117AP (D117AP)
- WEARWELL 5 ft. L x PVC, 1/4" Thick (702.14X4X5BK)
- INCOM Arrow Tape, Black/Green, 2 In. W, PMA258 (PMA258)
- 3M Tuffmaster Wp96 Polycarbonate Window Rep (MMM82701)
- 3M Clear Tekk Protection Professional Faceshield (90028-80025T)
- 3M Faceshield Holder, Nylon, Black (U5B-ANSI)
- 3M Visor Cover, Multi Layer, Peel-Off (S-923-10)
- 3M Tuffmaster 9 x 145 x 080 Polycarbonate Face Shield (10078371827011)
- 3M Faceshield Visor, Polycarbonate, Uncoated, 9 in Visor Height, 14.5 in Visor Width, Clear (82701)
- PETZL Visor, Blck, Polycrbnate, 3-1/2inHx8-1/2inW (A15AS)
- 3M Eye Protection