Shop All Faceshields and Visors
3M
Faceshield Visor, Poly, GldPltdGr, 9x14-1/2
Mfr # 82603-00000
Zoro # G2817062
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Visor Color Green
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 82603-00000
- Zoro # G2817062
- UPC # 076308943721
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 9" |
Visor Width | 14 1/2 in |
Length | 14-1/2" |
Details
Item | Faceshield Visor |
Color | Gold |
Visor Color | Green |
Material | Polycarbonate |
Visor Material | Polycarbonate |
Lens Coating | Uncoated |
For Use With | AOTuffmaster Headgear |
Visor Thickness | 0.080" |
Dielectric Protection | Yes |
Standards | ANSI Z87.1-2010 |
Features | Radiant Heat, Maximum Impact, Medium Glare Reduction |
Welding Shade Designation | Not Rated for Welding Use |
Includes Anti-Fog Visor Coating | Yes |
Includes Scratch-Resistant Visor Coating | Yes |
Accessory Type | Faceshield Visor |
Description
Faceshield Visor, Dielectric Protection Yes, Features Heat Resistant, Simple Attachment Scheme - No Cams, Straps or Buckles, For Use With AOTuffmaster, Includes Anti-Fog Visor Coating Yes, Includes Scratch-Resistant Visor Coating Yes, Standards ANSI Z87.1, Visor Color Green, Visor Height 9 in, Visor Material Polycarbonate, Visor Thickness 0.08 in, Visor Width 14 1/2 in, Welding Shade Designation Not Rated for Welding Use, Visor Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKG4PL)
- BRADY Number Label, 1in.H Character, PK25 (5900-2)
- BOSS JobMaster Men's Indoor/Outdoor Palm Gloves Black/Gray L 1 pair (8442L)
- NEWSTRIPE Stencil, Large Fedreral Arrow Kit, 1/8" (10004361)
- 3M 725 x 145 x 040 Polycarb Faceshield (10078371825437)
- 3M Tuffmaster Deluxe Headgear w/Ratchet Adjustment, Blue (82501-00000)
- 3M Faceshield Visor, Polycarb, Clr, 9x14-1/2in (82600-00000)
- 3M Faceshield Visor, Prpinate, Clr, 9x14-1/2in (82700-00000)
- 3M Tuffmaster Wp96 Polycarbonate Window Rep (MMM82701)
- 3M Visor, Clear, 7" H, Polycarbonate (X5-SV01)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Gold (4199GDTVGY)
- 3M Faceshields and Visors