Shop All Faceshields and Visors
3M
Faceshield Visor, Plycrb, Med Grn, 9x14-1/2
Mfr # 82601-00000
Zoro # G0658664
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Green
- Visor Color Green
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Anti-Fog, Anti-Scratch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 82601-00000
- Zoro # G0658664
- UPC # 10078371826014
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 9" |
Visor Width | 14 1/2 in |
Length | 14-1/2" |
Details
Item | Faceshield Visor |
Color | Medium Green |
Visor Color | Green |
Material | Polycarbonate |
Visor Material | Polycarbonate |
Lens Coating | Anti-Fog, Anti-Scratch |
For Use With | AOTuffmaster Headgear |
Visor Thickness | 0.080" |
Dielectric Protection | Yes |
Standards | ANSI Z87.1-2010 |
Features | Maximum Impact, Glare Reduction |
Welding Shade Designation | Not Rated for Welding Use |
Includes Scratch-Resistant Visor Coating | Yes |
Includes Anti-Fog Visor Coating | Yes |
Description
Faceshield Visor, Dielectric Protection Yes, Features Glare Reduction, Simple Attachment Scheme - No Cams, Straps or Buckles, For Use With AOTuffmaster, Includes Anti-Fog Visor Coating Yes, Includes Scratch-Resistant Visor Coating Yes, Standards ANSI Z87.1, Visor Color Green, Visor Height 9 in, Visor Material Polycarbonate, Visor Thickness 0.08 in, Visor Width 14 1/2 in, Welding Shade Designation Not Rated for Welding Use, Visor Coating Anti-Fog, Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M (92-616)
- NMC Fuse Lockout Device, 4-Way, Plastic (FLD01)
- BRADY Numbers and Letters Labels, PK 10 (5050P-B)
- 3M Faceshield Visor, PETG, Clr, 7-1/2x14-1/2in (82580-00000)
- 3M Tuffmaster 9 x 145 x 080 Polycarbonate Face Shield (10078371827011)
- 3M Faceshield Visor, Polycarbonate, Uncoated, 9 in Visor Height, 14.5 in Visor Width, Clear (82701)
- 3M Tuffmaster Wp96 Polycarbonate Window Rep (MMM82701)
- 3M Ratchet Headgear with Clear Polycarbonate Faceshield, Uncoated, 9 in Visor Height, Blue (82783)
- 3M 3M™ Ratchet Headgear W/ Faceshield, H8A, Clear, Polycarbonate, 1 Each (7000127244)
- HONEYWELL NORTH Honeywell Fibre-Metal® Green Shade 5 Propionate Ext. View Faceshield, 9-3/4" X 19" X .06"T (4199IRUV5)
- 3M Faceshields and Visors