Shop All Welding Helmet Accessories
3M
Faceshield Only, W96IR5, Shade 5.0
Mfr # 82706-10000
Zoro # G4815361
original price:
$41.50
29% off
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polycarbonate
- Visor Coating Uncoated
- Visor Color Green
- Visor Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 82706-10000
- Zoro # G4815361
- UPC # 051131371323
- Country of Origin United States
- Category Welding Helmet Accessories
Dimensions
Visor Width | 14 1/2 in |
Visor Height | 9 in |
Details
Item | Replacement Faceshield Window |
Color | Green |
Material | Polycarbonate |
Visor Coating | Uncoated |
Visor Color | Green |
Visor Material | Polycarbonate |
For Use With | 3M Headgear or 3M Cap Mount Headgear |
Faceshield Visor Item | Replacement Visor |
Dielectric Protection | No |
Visor Thickness | 0.08 in |
Features | Infrared Hazard Protection |
Standards | ANSI Z87.1 |
Replacement Visor Color | Green |
Face Shield Visor Coating | Uncoated |
Includes Scratch-Resistant Visor Coating | No |
Application | Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Remediation, Sanding, Welding |
Includes No Visor Coatings | Yes |
Welding Shade Designation | W5 |
Includes Anti-Fog Visor Coating | No |
Includes Anti-Static Visor Coating | No |
Accessory Type | Replacement Faceshield Window |
Description
Replacement Faceshield Window, Application Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Remediation, Sanding, Welding, Dielectric Protection No, Features Infrared Hazard Protection, For Use With 3M Headgear or 3M Cap Mount Headgear, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1, Visor Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Arc Start Switch (K814)
- ALPHA METALS Alpha Fry 16 oz Acid Core Wire Solder 0.125 in. D 1 pc (12124)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120932)
- NELSON STUD WELDING 1/4"-5/8" x Assembly Back Up Pin (500-017-017)
- 3M Auto Darkening Filter, Bluetooth Enabled (46-0000-30iVC)
- 3M Faceshield Only, W96IR3, Shade 3.0 (82705-10000)
- 3M Front Cover (08-0700-63)
- 3M Speedglas 06-0000-30I Auto Darkening Filter 9100Xxi W/Shades 5, 8-13, (51141564739)
- 3M Speedglas Starter Kit, Replacement (45-1101-99)
- 3M Replacement Comfort Belt, Welding Safety (18-0099-68)
- 3M SPEEDGLAS Outer FlipUp Welding Shield w/Hinge Mech (46-0099-34)
- 3M Welding Helmet Accessories