Shop All Welding Helmet Accessories
3M
Faceshield Only, W96IR3, Shade 3.0
Mfr # 82705-10000
Zoro # G4815352
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Height 9 in
- Dielectric Protection No
- Color Green
- Features Infrared Hazard Protection
- Visor Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 82705-10000
- Zoro # G4815352
- UPC # 076308944919
- Country of Origin United States
- Category Welding Helmet Accessories
Dimensions
Visor Height | 9 in |
Visor Width | 14 1/2 in |
Details
Item | Replacement Faceshield Window |
Dielectric Protection | No |
Faceshield Visor Item | Replacement Visor |
Color | Green |
Features | Infrared Hazard Protection |
Visor Coating | Uncoated |
Visor Color | Green |
For Use With | 3M Cap Mount Headgear, 3M Headgear |
Material | Polycarbonate |
Visor Material | Polycarbonate |
Visor Thickness | 0.08 in |
Standards | ANSI Z87.1 |
Replacement Visor Color | Green |
Face Shield Visor Coating | Uncoated |
Application | Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Remediation, Sanding, Welding |
Includes No Visor Coatings | Yes |
Includes Anti-Fog Visor Coating | No |
Includes Scratch-Resistant Visor Coating | No |
Includes Anti-Static Visor Coating | No |
Welding Shade Designation | W3 |
Accessory Type | Replacement Faceshield Window |
Description
Replacement Faceshield Window, Application Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Remediation, Sanding, Welding, Dielectric Protection No, Features Infrared Hazard Protection, For Use With 3M Cap Mount Headgear, 3M Headgear, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1, Visor Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Wire, 0.045 in.dia., 58FC-G (20YC77)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62F)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .035x33lb (E71T1-PLUS-035-33)
- MASTER APPLIANCE Microtorch, 2500 F, Butane, w/ Tip (MT-51H)
- 3M Magnification Plate (08-0500-57)
- 3M Front Cover (08-0700-63)
- 3M 6000S LENS COVER 10PK (6885P10-C)
- 3M Magnification Plate (08-0500-58)
- 3M Speedglas Starter Kit, Replacement (45-1101-99)
- 3M Head Suspension Assembly (08-0400-51)
- JACKSON SAFETY TrueSight II Weld Internal Safety Protect Your ADF CLR 10/Cs (30321)
- 3M Welding Helmet Accessories