Shop All Faceshields and Visors
3M
Faceshield Frame
Mfr # 82782-00000
Zoro # G0478195
original price:
$40.36
20% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Propionate
- Visor Material Propionate
- Lens Coating Uncoated
- Visor Thickness 0.060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 82782-00000
- Zoro # G0478195
- UPC # 051131274754
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 5-1/2" |
Visor Width | 14 1/2 in |
Length | 10" |
Details
Item | Face Shield |
Visor Color | Clear |
Material | Propionate |
Visor Material | Propionate |
Lens Coating | Uncoated |
Visor Thickness | 0.060" |
Dielectric Protection | No |
Standards | ANSI Z87.1-1989; ANSI Z87.1-2003 |
Features | Crown Protector, Spring Loaded Pivot Assembly |
Disposable/ Reusable | Reusable |
Headgear Color | Clear |
Includes | Ratchet Headgear |
Faceshield Assembly/Headgear Suspension | Ratchet |
Headgear Style | Single Crown |
Includes No Visor Coatings | Yes |
Suspension Adjustment Type | Ratchet |
Application | Chemical |
Compatible with Brand | 3M |
Type | Ratchet Headgear |
Description
Faceshield Frame, Application Chemical, Compatible with Brand 3M, Dielectric Protection No, Features Five Position Crown Strap, Thirteen Position Ratchet Suspension, Headgear Color Clear, Headgear Material Propionate, Headgear Style Single Crown, Includes H8A Ratchet Headgear, W96 Propionate Face Shield, Includes No Visor Coatings Yes, Reusability Reusable, Standards ANSI Z87.1-2003, Suspension Adjustment Type Ratchet, Visor Color Clear, Visor Height 9 in, Visor Material Propionate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Station, Unfilled, 2 Components (99289)
- CONDOR VF, Coated Gloves, Nylon, S, 5PE88, PR (60NM92)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106601729)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F7V-S/MB)
- 3M Tuffmaster 9 x 145 x 080 Polycarbonate Face Shield (10078371827011)
- 3M Tuffmaster Deluxe Headgear w/Ratchet Adjustment, Blue (82501-00000)
- 3M Polycarbonate Visor, Clear, PK10 (V2C-10P)
- 3M Headgear, Chin Protector, Clear (82542-00000)
- 3M 9 x 14 12 x 08 Clear Propionate Molded Faceshield (10078371827004)
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82603-00000)
- CONDOR Faceshield Storage Bag, Cotton, White (5EU22)
- 3M Faceshields and Visors