Shop All Faceshields and Visors
3M
Face Shield Replacements, 90030-8000, PK5
Mfr # 90030-80000
Zoro # G5992493
$40.55
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Fit the Patented 3M™ Deluxe and Professional Face shield Systems
- Standards ANSI Z87.1-2009/CSA Z94.3-2005
- Features High in Strength; Use to Replace Broken or Cracked Face shield Covers; Deluxe and Professional Face shield Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 90030-80000
- Zoro # G5992493
- UPC # 00078371900304
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Face Shield Replacements |
Material | Polycarbonate |
For Use With | Fit the Patented 3M™ Deluxe and Professional Face shield Systems |
Standards | ANSI Z87.1-2009/CSA Z94.3-2005 |
Features | High in Strength; Use to Replace Broken or Cracked Face shield Covers; Deluxe and Professional Face shield Systems |
Description
Face Shield Replacements,90030-8000,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (103261729)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RY)
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Clear (105HISTC-N5)
- INTERNATIONAL ENVIROGUARD SMS Coverall, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2223)
- 3M 3M„¢ Faceshield Cover 6885/07142(AAD), 25/Pack (7100138628)
- 3M PELTOR Metal Mesh Faceshield V1A-, PK10 (V1A-10P)
- 3M Faceshield Holder, Nylon, Black (U5B-ANSI)
- 3M Visor, Clear, 7" H, Polycarbonate (X5-SV01)
- 3M Faceshield Visor, Polycarbonate, Uncoated, 9 in Visor Height, 14.5 in Visor Width, Clear (82701)
- 3M Single Crown Headgear for Faceshield, Thermoplastic, Dielectric Protection, Ratchet, Blue (82501-00000)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (4EZD3)
- 3M Eye Protection