Shop All Protective Eyewear Accessories
3M
Eyewear Foam Gasket, PK20
Mfr # SF-FOAM
Zoro # G5480426
product price: $80.99
/pk 20, $4.05/ea
Free Shipping & Returns
$80.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam
- X-Ray Detectable No
- For Use With 400 Series Protective Eyewear
- Compatible with Brand 3M SecureFit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF-FOAM
- Zoro # G5480426
- UPC # 051131275966
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 1-45/64 in L x 5-13/32 in W x 1-29/32 in H |
Height | 1 7/8 in |
Eyewear Size | Universal |
Details
Item | Eyewear Foam Gasket |
Color | Black |
Material | Foam |
X-Ray Detectable | No |
For Use With | 400 Series Protective Eyewear |
Compatible with Brand | 3M SecureFit |
Compatible with Series | 400 Series |
Features | 3M(TM) Pressure Diffusion Technology, Anti-Fog/Anti-Scratch Lens Coating, Comfort, Removable Foam-Lined Gasket, Soft One-Piece Nose Bridge |
Lens Coating | Uncoated |
Polarized Lens | No |
Compatible with Product Type | Eyewear |
Metal Detectable | No |
Photochromatic Lens | No |
Description
Eyewear Foam Gasket, Color Black, Compatible with Product Type Eyewear, Compatible with Brand 3M SecureFit, Compatible with Series 400 Series, Features 3M(TM) Pressure Diffusion Technology, Anti-Fog/Anti-Scratch Lens Coating, Comfort, Removable Foam-Lined Gasket, Soft One-Piece Nose Bridge, For Use With 400 Series Protective Eyewear, Height 1 7/8 in, Material Foam, Metal Detectable No, X-Ray Detectable No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Circuit Breaker Lockout (491B)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PUG-03-M)
- NOROVIRUS.ORG Norovirus Body Fluid Spill Kit (NVK3000)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466U46 (466U46)
- 3M Replacement Strap, Black, PK10 (Solus-Strap)
- 3M CartridgeFilter, Organic VaporAcid GasP100, 2PK (50051138464672)
- 3M Replacement Foam Gasket, Black, PK10 (Solus-Foam)
- 3M Lens Covers, 13.125 in H, 7 in W, PK40 (S-922)
- 3M Replacement Foam Gasket, Black, PK10 (VCRG1)
- 3M Replacement Foam Gasket, PK10 (S2000-FOAM)
- HONEYWELL NORTH Replacement Lens, Clear, Regular Size (500LRLHS)
- 3M Protective Eyewear Accessories