Shop All Packing Tapes
3M
ExtremeSelngTpe4411GGry, 40ml, PK6
Mfr # 4411G
Zoro # G3964812
product price: $640.99
/pk 6, $106.83/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Backing Ionomer Film That Is Very Tough Yet Flexible and Abrasion Resistant; Acrylic Adhesive Adhesive Has Excellent Sealing Properties and Good Outdoor Durability
- Performance Temp. 70 Degrees to 100 Degrees F
- Adhesion Strength 16 oz./in.
- Shape Continuous Roll
- Length 36 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4411G
- Zoro # G3964812
- UPC # 00051115631955
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 36 yd. |
Width | 2" |
Details
Item | ExtremeSelngTpe4411GGry,40ml,PK6 |
Features | Backing Ionomer Film That Is Very Tough Yet Flexible and Abrasion Resistant; Acrylic Adhesive Adhesive Has Excellent Sealing Properties and Good Outdoor Durability |
Performance Temp. | 70 Degrees to 100 Degrees F |
Adhesion Strength | 16 oz./in. |
Shape | Continuous Roll |
Tensile Strength | 13 lb./in. |
Thickness | 40 mil |
Material | Acrylic (Adhesive), Flexible Clear Ionomer (Backing) |
Color | Gray |
Description
ExtremeSelngTpe4411GGry,40ml,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Easy-Fold Mailers, 24" x 18" x 2", Kraft, 50/Bundle (M24182BFK)
- OIC Fastener, Base Only, 2.75" Ctr/Ctr, PK100 (99854)
- BAND-IT Giant Band 201S 3/4X.044X100 RL/100Ft (G43099)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, LCD Display, 330 lb x 0.1 lb (412661)
- 3M ExtremeSelngTpe4412GGry80ml, PK6 (4412G)
- 3M UtltyGrdeLDPkgTp5910Clr, 3/4nx, PK12 (5910)
- 3M Tape, Vinyl, G-Purpose, Blue (764136BLU)
- 3M ExtremeSelngTp4412NTrnslucent, 80, PK3 (4412N)
- 3M Scotch, 3850 HEAVY-DUTY PACKAGING TAPE, 3in CORE, 1.88in X 54.6 YDS, CLEAR, 6/PACK (38506)
- 3M Double-Sided Office Tape, 1/2 x 36 yd. (665121296)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 3InX600Ft, PK10 (K5138)
- 3M Packing Tapes