Shop All Duct Tapes
3M
Extra-Heavy-Duty Duct Tape 6969, 3in Core, 48 mm x 54.8 m, Silver
Mfr # 6969
Zoro # G501860438
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 60 yd
- Material Polyethylene-Coated Cloth
- Tensile Strength 34 lb/in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6969
- Zoro # G501860438
- UPC # 51131069695
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd |
Length | 54.8 m |
Width | 48 mm |
Size | 48 mm x 54.8 m |
Details
Material | Polyethylene-Coated Cloth |
Tensile Strength | 34 lb/in |
Color | Silver |
Thickness | 10.7 mil |
Duct Tape Type | Duct Tape |
Standards | ASTM E84; UL 723 Listed |
Weight | 1.691 lbs |
Description
Industrial-strength duct tape owes its strength and reliable performance to its abrasion-resistant, water-proof polyethylene film backing. Its dense cloth scrim and aggressive rubber adhesive combine with the backing to produce an effective tape that conforms to surfaces, sticks where needed, seals, protects and meets dozens of other demanding application requirements. Going beyond strength and reliability, Extra-Heavy-Duty Duct Tape tears easily by hand and removes cleanly, for no-hassle use on demand. Valuable for hundreds of uses in transportation, aerospace, automotive, commercial vehicle, RV, bus, truck, ship yard, military, metal-working, furniture, electronics, solar, trailer-manufacturing and woodworking industries. A toolbox mainstay in industry and home workshops, 3M duct tape serves a wide range of maintenance, repair and construction needs. The term "duct tape" comes from the tape's original use in heating, ventilation and air conditioning (HVAC) applications, including duct sealing. Today it is found in residential, industrial and commercial environments and is used effectively in construction, electrical, industrial, marine, military, abatement, trucking and automotive areas.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 1/10 Gal Caulk Gun Professional Skeleton Smooth Rod (786)
- TAPECASE UHMW Polyethylene Tape, 1-1/4"x36yd. (1.25-36-423-10)
- 3M Acrylic Adhesive, DP110 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (110)
- SIKA Aktivator 250Ml (SIKA AKTIVATOR)
- 3M Tape, Duct Type, 50mm W x 32m L, PK24 (481)
- 3M Basic Painterfts Duct Tp P0030, 1.88, PK16 (P0030)
- 3M ConstructonSemngTpe8087CWRed, 48, PK24 (8087CW)
- 3M VINYL DUCT TAPE (3M6984)
- 3M ConstructonSemngTpe8087CWWhte, PK24 (8087CW)
- 3M Heavy Duty Duct Tape (051131-06975)
- AP PRODUCTS AP Products 018-023-PT Ribbed "D" Seal with PSA Tape - 1" x 1" x 50', Black (018-023-PT)
- 3M Duct Tapes