Shop All Confined Space Entry Equipment
3M
Extension Tube, For Clamp
Mfr # 8524573
Zoro # G501050327
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 3/4 in
- Color Green
- For Use With Clamp
- Material Aluminum
- Series DBI-SALA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8524573
- Zoro # G501050327
- UPC # 840779140381
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Length | 30 3/4 in |
Details
Color | Green |
For Use With | Clamp |
Material | Aluminum |
Item | Extension Tube |
Series | DBI-SALA |
Accessory Type | Extension Tube |
Includes Tie-Off Anchor Point | No |
Confined Space Component | Extension Tube |
Description
Extension Tube, Accessory Type Extension Tube, Includes Tie-Off Anchor Point No, Length 30 3/4 in, Color Green, For Use With Clamp, Confined Space Component Extension Tube, Material Aluminum, Width Not Applicable, Height Not Applicable, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black3 in. H (GBLK350EC)
- WELLS LAMONT Glove Lined Latex Xl (555XL)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, DuraHide Leather (LD-C75-011)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (SWR-200)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M DBI-SALA Advanced Overload Clutch (8512936)
- AMERIC Duct to Duct Connector, Alum, 12 in (AM-CA12)
- SAFEWAZE 10ft Tech Tripod Kit: 65ft Material Winch, 65ft 3-Way (022-11035)
- 3M DBI-SALA SalaliftII Winch (8102011)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510827)
- 3M Fall Protection