Shop All Confined Space Entry Equipment
3M
Extension Tube, For Clamp
Mfr # 8521284
Zoro # G701050332
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Clamp
- Color Green
- Material Aluminum
- Length 85 3/8 in
- Confined Space Component Extension Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8521284
- Zoro # G701050332
- UPC # 840779140435
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Length | 85 3/8 in |
Details
For Use With | Clamp |
Color | Green |
Material | Aluminum |
Item | Extension Tube |
Confined Space Component | Extension Tube |
Accessory Type | Extension Tube |
Includes Tie-Off Anchor Point | No |
Series | DBI-SALA |
Description
Extension Tube, Accessory Type Extension Tube, Includes Tie-Off Anchor Point No, Length 85 3/8 in, Color Green, For Use With Clamp, Confined Space Component Extension Tube, Material Aluminum, Width Not Applicable, Height Not Applicable, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs (34-874/L)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Red, Neoprene Shell, Small (MG402/S)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- PROFLEX BY ERGODYNE Knee Pads, L, Hard Shell Style, PR (347)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- FALLTECH Tripod Pulley, Aluminum, 5 in H, Blue (7421)
- MSA SAFETY Winch (10153757)
- 3M DBI-SALA Advanced 5-Piece Davit Hoist System (8518040)
- 3M DBI-SALA Advanced Manhole Collar Davit Base (8510163)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 10 ft. (PTC195X64-W18)
- 3M Fall Protection