Shop All Confined Space Entry Equipment
3M
Extension Tube, For Clamp
Mfr # 8521283
Zoro # G401050335
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 73 3/8 in
- Material Aluminum
- For Use With Clamp
- Color Green
- Accessory Type Extension Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8521283
- Zoro # G401050335
- UPC # 840779140428
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Length | 73 3/8 in |
Details
Item | Extension Tube |
Material | Aluminum |
For Use With | Clamp |
Color | Green |
Accessory Type | Extension Tube |
Confined Space Component | Extension Tube |
Includes Tie-Off Anchor Point | No |
Series | DBI-SALA |
Description
Extension Tube, Accessory Type Extension Tube, Includes Tie-Off Anchor Point No, Length 73 3/8 in, Color Green, For Use With Clamp, Confined Space Component Extension Tube, Material Aluminum, Width Not Applicable, Height Not Applicable, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Parking Fire Lane Keep Clear At All Times Sign (TM47J)
- HONEYWELL Chemical Resistant Glove, Green, L, PR (33-3150E/9L)
- CHILL-ITS BY ERGODYNE Hard Hat Brim And Neck Shade, Hi-Vis Lime, Sun Protection, Lightweight, Universal Fit (6660)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, 2XL (FS77326-FR-2X)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M DBI-SALA Stainless Steel Ucl Center Mount Sleeve (8516563)
- MSA SAFETY Mast, 3" Diameter, IX (IN-2003)
- 3M DBI-SALA Advanced Core Mount Sleeve Davit Base (8510109)
- AMERIC Conf Spc Fan, Axial, 1 HP, 12 in, 230VAC (VAF3000B)
- ALLEGRO INDUSTRIES Confined Space Blower, 26 in. Dia, 2 HP (9530)
- 3M Confined Space Entry Equipment