Shop All Confined Space Entry Equipment
3M
Extension Tube, For Clamp
Mfr # 8521282
Zoro # G301050343
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Clamp
- Material Aluminum
- Length 61 3/8 in
- Color Green
- Includes Tie-Off Anchor Point No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8521282
- Zoro # G301050343
- UPC # 840779140411
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Length | 61 3/8 in |
Details
For Use With | Clamp |
Material | Aluminum |
Color | Green |
Item | Extension Tube |
Includes Tie-Off Anchor Point | No |
Confined Space Component | Extension Tube |
Accessory Type | Extension Tube |
Series | DBI-SALA |
Description
Extension Tube, Accessory Type Extension Tube, Includes Tie-Off Anchor Point No, Length 61 3/8 in, Color Green, For Use With Clamp, Confined Space Component Extension Tube, Material Aluminum, Width Not Applicable, Height Not Applicable, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Resuable Two-Piece Balloon Holder Only (532)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S5820S)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, XL (WS50HG RG XL)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8WU61)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M DBI-SALA Advanced Confined Space Tripod Mounting Base (8005048)
- HONEYWELL MILLER Confined Space Winch, 12 in. Wx11 in. H (8441-Z7/88FT)
- SAFEWAZE 7ft Adjustable Tripod, Storage Bag (019-11000)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 12 ft. (PTC195X88-W18)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft 3-Way, Storage Bag (019-11002)
- 3M Confined Space Entry Equipment