Shop All Confined Space Entry Equipment
3M
Extension Tube, For Clamp
Mfr # 8521281
Zoro # G901050347
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 49 3/8 in
- For Use With Clamp
- Color Green
- Confined Space Component Extension Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 8521281
- Zoro # G901050347
- UPC # 840779140404
- Country of Origin Canada
- Category Confined Space Entry Equipment
Dimensions
Length | 49 3/8 in |
Details
Material | Aluminum |
For Use With | Clamp |
Color | Green |
Item | Extension Tube |
Confined Space Component | Extension Tube |
Series | DBI-SALA |
Includes Tie-Off Anchor Point | No |
Accessory Type | Extension Tube |
Description
Extension Tube, Accessory Type Extension Tube, Includes Tie-Off Anchor Point No, Length 49 3/8 in, Color Green, For Use With Clamp, Confined Space Component Extension Tube, Material Aluminum, Width Not Applicable, Height Not Applicable, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F382)
- POWERWELD Cover Goggles, Shade #5 (R1165)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXL)
- NMC Danger Do Not Use Scaffold Tag, Pk25 (RPT227B)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510827)
- AMERIC Conf Space Blwr/Exhstr, Air Driven, 12 in. (VAF3000P)
- SAFEWAZE Universal Tripod Bracket, including all fasteners (019-11010)
- 3M DBI-SALA Advanced Winch (8518560)
- BILCO CO Bilco® LU-4 Aluminum Ladder Safety Post (LU-4)
- 3M Fall Protection