Shop All Confined Space Entry Equipment
3M
Extension Tube, Clamp On Mount
Mfr # 8521280
Zoro # G801050331
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- For Use With Clamp, Outrigger, Center Section
- Length 58 in
- Color Silver
- Entry Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8521280
- Zoro # G801050331
- UPC # 840779140398
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Length | 58 in |
Extension Tube Length | 37 3/8 in |
Details
Finish | Aluminum |
For Use With | Clamp, Outrigger, Center Section |
Item | Extension Tube |
Color | Silver |
Entry Orientation | Vertical |
Hitch Mount Component | Extension Tube |
Confined Space Component | Extension |
Description
Extension Tube, Length 58 in, Color Silver, Width Not Applicable, Height Not Applicable, Mounting Location Catwalk, Hitch Mount Component Extension Tube, For Use With Clamp, Outrigger, Center Section, Finish Aluminum, Confined Space Component Extension, Weight Capacity Not Applicable, Extension Tube Length 37 3/8 in, Mounting Type Clamp-On, For Hitch Receiver Width Not Applicable, Includes Not Applicable, Entry Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Diesel Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0124-ND_10X7)
- TILLMAN 9Oz Grn Pant-42X32 (67004232)
- BRADY Precut Label Cartridge, White, Gloss (M4-47-422)
- ANSELL 12" Chemical Resistant Gloves, PVC, 8, 1 PR (04-644)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- MSA SAFETY Confined Space Winch, 50 ft., Gal. Steel (10147301)
- 3M DBI-SALA Advanced Winch (8518561)
- HEPACART Dust Contaiment, For Mfr. No. DB74U18 (DB74C-000001)
- HONEYWELL MILLER Portable Fall Arrest Post (DH-AP-1/)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" WITH SIGN (MHGR-32-SI-D-01)
- 3M Confined Space Entry Equipment