Shop All Abrasive Wheel Adapters
3M
Extender Adaptor, Spindle, 2x.25x1In, PK40
Mfr # 30134
Zoro # G5873271
product price: $503.99
/pk 40, $12.60/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6 in, T-C Type, Radial Bristle Brushes
- Overall Length 5 5/8 in
- Product Type Radial Bristle Disc Spindle Extender Adapter
- Tool Mounting Connector Type Threaded Hole
- Compatible Wheel Arbor Hole Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30134
- Zoro # G5873271
- UPC # 00048011301341
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Overall Length | 5 5/8 in |
Compatible Wheel Arbor Hole Size | 1 in |
Compatible Wheel Diameter (Maximum) | 8 in |
Compatible Wheel Diameter (Minimum) | 4 in |
Compatible Wheel Diameter | 4 in to 8 in |
Tool Mounting Connector Size | 5/8"-11 |
Abrasive Mounting Connector Size | 1 in |
Details
Item | Radial Bristle Disc Spindle Extender Adapter |
For Use With | 6 in, T-C Type, Radial Bristle Brushes |
Product Type | Radial Bristle Disc Spindle Extender Adapter |
Tool Mounting Connector Type | Threaded Hole |
Compatible with Brand | 3M Abrasives |
Compatible Abrasive Type | Radial Bristle Discs |
Abrasive Mounting Connector Type | Unthreaded Hole |
Tool Connection | 5/8"-11 Threaded Hole |
Description
Radial Bristle Disc Spindle Extender Adapter, Abrasive Mounting Connector Size 1 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 5/8 In.-11, Tool Mounting Connector Type Threaded Hole, Overall Length 5 5/8 in, Product Type Radial Bristle Disc Spindle Extender Adapter, Compatible Wheel Diameter (Maximum) 8 in, Compatible Wheel Diameter (Minimum) 4 in, Compatible with Brand 3M Abrasives, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT T1 Deburring Wheel, MedSoft, 3"x1/8"x1/4", 20000rpm (830022)
- DEDECO SUNBURST 5/8" TC DISCS LT GREEN 1 MICRON (A/O) 12/BX (1233)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149545)
- FLEX-HONE TOOL BC12170200CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC12170200CD)
- 3M Threaded Mandrel, PK25 (45118)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 8D (918)
- 3M Radial Bristle Disc Mandrel, PK5 (27680)
- 3M Unitized Wheel Mandrel, 1/4in.dia. (60440242273)
- 3M Kut-Down Disc Adapter, 05533, 3" (05533)
- 3M Unitized Wheel Mandrel, PK5 (7000028456)
- PFERD Cartridge Roll Drive Arbor, 1/8" Pilot Diameter - 1" Length, 1/4" Shank (42060)
- 3M Abrasive Wheel Adapters