Shop All Expanding Drums
3M
Expanding Drum, Rubber, 3500 rpm, 5" dia.
Mfr # 60440240434
Zoro # G6138679
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 in
- Width 3 1/2 in
- For Use With Inline Sanders, Die Grinders
- Max. RPM 3,500 RPM
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440240434
- Zoro # G6138679
- UPC # 051141287188
- Country of Origin United States
- Category Expanding Drums
Dimensions
Diameter | 5 in |
Width | 3 1/2 in |
Connector Size & Type | Unthreaded Hole - 1 in |
Overall Width | 3 1/2 in |
Drum Diameter x Width | 5 in Dia x 3 1/2 in W |
Connector Size | 1 in |
Overall Diameter | 5 in |
Details
Item | Expander Wheel |
For Use With | Inline Sanders, Die Grinders |
Max. RPM | 3,500 RPM |
Material | Rubber |
Product Type | Expander Wheel |
Expanding Type | Slotted |
Expanding Material | Rubber |
Tool Connection Type | Unthreaded-Arbor |
Maximum Operating Speed | 3,500 RPM |
Compatible Abrasive Type | Inline Drum Sanding Belts |
Connector Type | Unthreaded Hole |
Tool Connection | 1 in Unthreaded-Arbor |
Description
Expander Wheel, Connector Type Unthreaded Hole, Expanding Type Slotted, Maximum Operating Speed 3,500 RPM, Overall Diameter 5 in, Overall Width 3 1/2 in, Product Type Expander Wheel, Connector Size 1 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839029)
- IRWIN Lenox Metal Max Die Grinder Diamond Cutoff Wheel 2"X3/8" (LEX1972917)
- NORTON ABRASIVES Diamnd Trung n Dresg Tol, BCSG, 1/3, 0.001" (66260156906)
- SCOTCH-BRITE Sanding Hand Pad, Alum O, Brn, PK60 (16553)
- 3M Expander Wheel (28348)
- 3M Rubber Slotted Expander Whl, 3-2/5inx3in 5/8in ArborHole, 1/pk (28349)
- CLESCO SD-010008-04QL Quick Lock Sanding Drum with Shank (SD-010008-04QL)
- WALTER SURFACE TECHNOLOGIES Replacement Bladder, 3-1/2" x 5" (07F093)
- CLESCO SD-048048-12MD Shaft Mount Sanding Drum (SD-048048-12MD)
- CLESCO SD-028032-04QL Quick Lock Sanding Drum with Shank (SD-028032-04QL)
- CLIMAX METAL PRODUCTS SD-032032-04NL Standard Nut Lock Sanding Drum with Shank (SD-032032-04NL)
- 3M Expanding Drums