Shop All Back Up Pads
3M
Expanding Drum, 3x3in, 3000 RPM, 1/2 in.
Mfr # 45123
Zoro # G5973432
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 3,000 RPM
- Material Rubber Cushion
- Diameter 3 in
- Width 3 in
- For Use With Evenrun Bands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 45123
- Zoro # G5973432
- UPC # 00051144451234
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 3 in |
Width | 3 in |
Shank Size | 1/2 in |
Connector Size & Type | Straight Shank - 1/2 in |
Drum Diameter x Width | 3 in Dia x 3 in W |
Connector Size | 1/2 in |
Overall Diameter | 3 in |
Overall Width | 3 in |
Details
Item | Expanding Drum |
Max. RPM | 3,000 RPM |
Material | Rubber Cushion |
For Use With | Evenrun Bands |
Max. Speed | 3000 rpm |
Product Type | Expander Drum |
Connector Type | Straight Shank |
Expanding Material | Rubber |
Expanding Type | Unslotted |
Tool Connection | 1/2 in Straight-Shank |
Tool Connection Type | Straight-Shank |
Maximum Operating Speed | 3,000 RPM |
Compatible Abrasive Type | Spiral Bands |
Sub Industries | Builders Hardware, Cabinetry, Custom Woodworking and Millwork, Furniture, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Primary Wood and Panel Processing, Turbine Engines |
Industry Type | AOEM, Aerospace, Composite, Cutting Tool Manufacturing, General Industrial, MRO, Marine, Metalworking, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 3,000 RPM, Overall Diameter 3 in, Overall Width 3 in, Product Type Expander Drum, Connector Size 1/2 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Stringer Bead Wire Wheel 6" .020" Steel Wire Fill 5/8"-11 UNC Nut (08766V)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN060)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 80gr (15F208)
- SCHAEFER BRUSH OD Refrig, 1/4" ID Plumb CFB Brush (00925)
- 3M Disc Pad, 5 in. (20353)
- 3M Adhesive/PSA Dsc BU Pad, 5D, PK10 (7100033003)
- 3M Interface Pad, Soft, PK10 (60-4550-3778-2)
- 3M Disc Pad Face Plate Hub, 2-1/2 in D (45205)
- 3M 3M„¢ Roloc„¢ Disc Pad TR 45095 2" - 1/4-20 INT (7000045282)
- 3M Disc Pad Ribbed Face Plate, 7 in D, Hard (80515)
- 3M Disc Pad Ribbed Face Plate, 7 in D, PK10 (80514)
- 3M Back Up Pads