Shop All Back Up Pads
3M
Expanding Drum, 3/4x1in, 3000 RPM, 1/4in.
Mfr # 45145
Zoro # G7509896
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 3,000 RPM
- For Use With Evenrun Bands
- Diameter 3/4 in
- Material Rubber Cushion
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45145
- Zoro # G7509896
- UPC # 00051144451456
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 3/4 in |
Shank Size | 1/4 in |
Width | 1 in |
Drum Diameter x Width | 3/4 in Dia x 1 in W |
Connector Size & Type | Straight Shank - 1/4 in |
Connector Size | 1/4 in |
Overall Width | 1 in |
Overall Diameter | 3/4 in |
Details
Item | Expanding Drum |
Max. RPM | 3,000 RPM |
For Use With | Evenrun Bands |
Material | Rubber Cushion |
Product Type | Expander Drum |
Maximum Operating Speed | 17,000 RPM |
Expanding Type | Unslotted |
Tool Connection Type | Straight-Shank |
Tool Connection | 1/4 in Straight-Shank |
Compatible Abrasive Type | Spiral Bands |
Expanding Material | Rubber |
Connector Type | Straight Shank |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 17,000 RPM, Overall Diameter 3/4 in, Overall Width 1 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide A-PLUS - 60 Gt. (42331)
- DIABLO 6 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Ultra Coarse 10 pk (DCD060060H10G)
- PFERD 30" Floor Squeegee - Straight - Heavy Duty, Neoprene Blade (89475)
- MERIT Qk Chang Dsc Backup Pad, 1-1/4D, TR (08834160002)
- 3M Disc Pad, 5 in. (20278)
- 3M Disc Pad Holder, 947TH 7"X 1, PN20279 (7000118602)
- 3M Cln Sndnginterface Dsc Pad, 5inx1/2inx3/4in 31Holes, 10/pk (28323)
- 3M Finishing Material (81235)
- 3M Disc Pad Hub, 2-5/32 in. (11824)
- 3M Expanding Drum, 1x1in, 3000 RPM, 1/4 in. (45139)
- DYNABRADE 6 IN HOOKFACE SANDING PAD (DYB54328)
- 3M Back Up Pads