Shop All Back Up Pads
3M
Expanding Drum, 2x2in, 6000 RPM, 1/4 in.
Mfr # 45127
Zoro # G7533775
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6,000 RPM
- For Use With Evenrun Bands
- Shank Size 1/4 in
- Diameter 2 in
- Material Rubber Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45127
- Zoro # G7533775
- UPC # 00051144451272
- Country of Origin China
- Category Back Up Pads
Dimensions
Shank Size | 1/4 in |
Diameter | 2 in |
Width | 2 in |
Overall Width | 2 in |
Connector Size & Type | Straight Shank - 1/4 in |
Drum Diameter x Width | 2 in Dia x 2 in W |
Overall Diameter | 2 in |
Connector Size | 1/4 in |
Details
Item | Expanding Drum |
Max. RPM | 6,000 RPM |
For Use With | Evenrun Bands |
Material | Rubber Cushion |
Product Type | Expander Drum |
Connector Type | Straight Shank |
Expanding Material | Rubber |
Maximum Operating Speed | 6,000 RPM |
Tool Connection | 1/4 in Straight-Shank |
Compatible Abrasive Type | Spiral Bands |
Tool Connection Type | Straight-Shank |
Expanding Type | Unslotted |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 6,000 RPM, Overall Diameter 2 in, Overall Width 2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4x004x41402Type1ThinCuttingDisc (TCW1S400)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1-1/4, AO, 60G, PK5 (66252939548)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843589)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 14"x1/8"x1" C24 (11D143)
- 3M Expanding Drum, 1/4 x 1/2in, 23000 RPM (45159)
- 3M Half-Round Hand Pad, 5 Diax1/4 T, PK20 (88132)
- 3M Disc Pad, 5 in. (77855)
- 3M Disc Pad Ribbed Face Plate, 7 in D, Hard (80515)
- 3M Polishing Pad, Waffle Face, 3-3/4 In, PK50 (51158)
- 3M Fiber Disc Backup Pad, 7 in Dia, PK10 (88657)
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 7D, Arbor Hole, 7D (63642543422)
- 3M Back Up Pads