Shop All Back Up Pads
3M
Expanding Drum, 1x1in, 3000 RPM, 1/4 in.
Mfr # 45139
Zoro # G8562075
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 3,000 RPM
- Width 1 in
- Diameter 1 in
- For Use With Evenrun Bands
- Material Rubber Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45139
- Zoro # G8562075
- UPC # 00051144451395
- Country of Origin United States
- Category Back Up Pads
Dimensions
Width | 1 in |
Diameter | 1 in |
Shank Size | 1/4 in |
Overall Width | 1 in |
Connector Size | 1/4 in |
Connector Size & Type | Straight Shank - 1/4 in |
Overall Diameter | 1 in |
Drum Diameter x Width | 1 in Dia x 1 in W |
Details
Item | Expanding Drum |
Max. RPM | 3,000 RPM |
For Use With | Evenrun Bands |
Material | Rubber Cushion |
Product Type | Expander Drum |
Tool Connection | 1/4 in Straight-Shank |
Tool Connection Type | Straight-Shank |
Connector Type | Straight Shank |
Maximum Operating Speed | 18,000 RPM |
Expanding Material | Rubber |
Compatible Abrasive Type | Spiral Bands |
Expanding Type | Unslotted |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 18,000 RPM, Overall Diameter 1 in, Overall Width 1 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" double row diamond cup grinding wheel (DW4772)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 8 In Dia. (5A725)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10856AF)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Extra Coarse (63642531433)
- 3M Disc Pad Hub, 2-5/32 in. (11824)
- 3M Disc Pad, 4 in. (83489)
- 3M Disc Hand, Sanding Pad, 5 x 1 (60980023695)
- 3M Finishing Material (81235)
- 3M Disc Pad Face Plate, 4-1/2 in D, Hard (14270)
- 3M Disc Interface Pad, 5 In Dia, PK10 (70166)
- MIRKA Interface Pad, 2.75"x5"x.375" 13H, PK5 (91495)
- 3M Back Up Pads