Shop All Back Up Pads
3M
Expanding Drum, 1.5x2in, 3000 RPM, 1/4in.
Mfr # 45130
Zoro # G5946473
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 3,000 RPM
- For Use With Evenrun Bands
- Shank Size 1/4 in
- Diameter 1 1/2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45130
- Zoro # G5946473
- UPC # 00051144451302
- Country of Origin United States
- Category Back Up Pads
Dimensions
Shank Size | 1/4 in |
Diameter | 1 1/2 in |
Width | 2 in |
Overall Diameter | 1 1/2 in |
Connector Size & Type | Straight Shank - 1/4 in |
Drum Diameter x Width | 1 1/2 in Dia x 2 in W |
Overall Width | 2 in |
Connector Size | 1/4 in |
Details
Item | Expanding Drum |
Max. RPM | 3,000 RPM |
For Use With | Evenrun Bands |
Material | Rubber Cushion |
Product Type | Expander Drum |
Expanding Material | Rubber |
Tool Connection | 1/4 in Straight-Shank |
Compatible Abrasive Type | Spiral Bands |
Maximum Operating Speed | 8,000 RPM |
Connector Type | Straight Shank |
Tool Connection Type | Straight-Shank |
Expanding Type | Unslotted |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 8,000 RPM, Overall Diameter 1 1/2 in, Overall Width 2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quantum Mounted Point, Dia. 5/8 In, Shape A26 (69083149145)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 180 Grit (30410T)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 7/16 (19D681)
- TENNANT Rotary Brush, 23 in Dia, Black (59431)
- 3M Disc Pad Ribbed Face Plate, 7 in D, PK10 (60980108231)
- 3M Quick Change Disc Backup Pad, 3" dia. (88748)
- 3M 3M„¢ Disc Pad Holder 917 7" x 5/16" x 3/8" - 5/8-11 INT (7000028549)
- 3M Adhesive/PSA Dsc BU Pad, 5D, PK5 (70234)
- 3M 3M 05717 Hookit Back-Up Pad - 7" (7000042720)
- 3M Disc Pad Hook Saver, 5 In. (7000045012)
- MERIT Adhesive/PSA Dsc BU Pad, 3D (08834174101)
- 3M Back Up Pads