Shop All Back Up Pads
3M
Expanding Drum, 1/4 x 1/2in, 23000 RPM
Mfr # 45159
Zoro # G7624547
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 23,000 RPM
- Material Rubber Cushion
- For Use With Evenrun Bands
- Shank Size 1/8 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45159
- Zoro # G7624547
- UPC # 00051144451593
- Country of Origin China
- Category Back Up Pads
Dimensions
Shank Size | 1/8 in |
Width | 1/2 in |
Diameter | 1/4 in |
Drum Diameter x Width | 1/4 in Dia x 1/2 in W |
Overall Diameter | 1/4 in |
Connector Size | 1/8 in |
Connector Size & Type | Straight Shank - 1/8 in |
Overall Width | 1/2 in |
Details
Item | Expanding Drum |
Max. RPM | 23,000 RPM |
Material | Rubber Cushion |
For Use With | Evenrun Bands |
Product Type | Expander Drum |
Tool Connection | 1/8 in Straight-Shank |
Maximum Operating Speed | 23,000 RPM |
Tool Connection Type | Straight-Shank |
Expanding Material | Rubber |
Connector Type | Straight Shank |
Compatible Abrasive Type | Spiral Bands |
Expanding Type | Unslotted |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 23,000 RPM, Overall Diameter 1/4 in, Overall Width 1/2 in, Product Type Expander Drum, Connector Size 1/8 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TS (66623325034)
- ECONOLINE Blast Cabinet Parts Basket, 8x8 In (201213)
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-3, 3/8 (10099)
- WEILER .325" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26910)
- 3M Disc Pad, 2 in. (45094)
- 3M Disc Pad Kit, 3" x 1/2", 5/16-24 Int (60440127995)
- 3M Disc Pad Face Plate Hub, 4-1/2 in D (45190)
- 3M Disc Roloc Brake Rotor 50 Per Ctn (80513)
- 3M Polishing Wheel, Rubber, 1-1/2 in. dia. (45132)
- 3M Adhesive/PSA Dsc BU Pad, 5D, PK10 (7100033003)
- DYNABRADE DynaPad Platen Pad, 1/2"Wx7" L, 5 pcs. (11026)
- 3M Back Up Pads