Shop All Back Up Pads
3M
Expanding Drum, 1/2x1in, 15000 RPM, 1/4in.
Mfr # 45153
Zoro # G7526671
original price:
$5.02
5% off
new price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 15,000 RPM
- Material Rubber Cushion
- Diameter 1/2 in
- Width 1 in
- For Use With Evenrun Bands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45153
- Zoro # G7526671
- UPC # 00051144451531
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 1/2 in |
Width | 1 in |
Shank Size | 1/4 in |
Overall Diameter | 1/2 in |
Connector Size | 1/4 in |
Overall Width | 1 in |
Drum Diameter x Width | 1/2 in Dia x 1 in W |
Connector Size & Type | Straight Shank - 1/4 in |
Details
Item | Expanding Drum |
Max. RPM | 15,000 RPM |
Material | Rubber Cushion |
For Use With | Evenrun Bands |
Product Type | Expander Drum |
Connector Type | Straight Shank |
Tool Connection | 1/4 in Straight-Shank |
Maximum Operating Speed | 15,000 RPM |
Expanding Type | Unslotted |
Expanding Material | Rubber |
Compatible Abrasive Type | Spiral Bands |
Tool Connection Type | Straight-Shank |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/2 in, Overall Width 1 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Grinding Wheel, T27, 7"x1/4"x5/8"-11", Type 27, 7 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size (60066)
- SPECIALTY DIAMOND 1-1/2 Inch x 30 Inch Aluminum Oxide Sanding Belt, 36 Grit, PK 10 (HPG36-10)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 120 Grit, Fine, Zirconia Alumina, R823P Bluefire, Blue (78072728550)
- PFERD Coated Belt, Zirc, 1/4"x24", 60 Grit, Coated, 1/4" W, 24" L, 60 Grit, Zirconia Alumina (49699)
- 3M Disc Pad, 3 in. (7000028147)
- 3M Disc Pad Hook Saver, 5 In. (7000045012)
- 3M Disc Hand, Sanding Pad, 5 x 1 (60980023695)
- 3M Disc Pad Hook Saver, 6 In. (20445)
- 3M Disc Pad, 5 in. (05775)
- 3M Disc Pad Face Plate Hub, 2-1/2 in D (45205)
- CGW ABRASIVES Backup Pad, 4.5 Poly Bck Plate, No Nut, Med (36204)
- 3M Back Up Pads