Shop All Expanding Drums
3M
Expander Wheel
Mfr # 28348
Zoro # G5940864
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 in
- For Use With 3-1/2 in x 15-1/2 in 3M(TM) Coated Abrasive Belts and 3M(TM) Surface Conditioning Belts, Requires #3 Wheel Adaptor Kit Mfr. No. 45038 to Mount to 3M(TM) Inline Sanders
- Product Type Expander Wheel
- Expanding Type Slotted
- Connector Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 28348
- Zoro # G5940864
- UPC # 00051141283487
- Country of Origin United States
- Category Expanding Drums
Dimensions
Diameter | 5 in |
Connector Size | 5/8 in |
Overall Width | 3 1/2 in |
Connector Size & Type | Unthreaded Hole - 5/8 in |
Overall Diameter | 5 in |
Drum Diameter x Width | 5 in Dia x 3 1/2 in W |
Details
Item | Expander Wheel |
For Use With | 3-1/2 in x 15-1/2 in 3M(TM) Coated Abrasive Belts and 3M(TM) Surface Conditioning Belts, Requires #3 Wheel Adaptor Kit Mfr. No. 45038 to Mount to 3M(TM) Inline Sanders |
Product Type | Expander Wheel |
Expanding Type | Slotted |
Tool Connection Type | Unthreaded-Arbor |
Connector Type | Unthreaded Hole |
Compatible Abrasive Type | Inline Drum Sanding Belts |
Expanding Material | Rubber |
Maximum Operating Speed | 3,500 RPM |
Tool Connection | 5/8 in Unthreaded-Arbor |
Description
Expander Wheel, Connector Type Unthreaded Hole, Expanding Type Slotted, Maximum Operating Speed 3,500 RPM, Overall Diameter 5 in, Overall Width 3 1/2 in, Product Type Expander Wheel, Connector Size 5/8 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, AlO, 3in, 240G, TP, PK50 (69957399795)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 132 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow (71-020132004-1)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60 G, Shape: A38 (61463624406)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149145)
- 3M Rubber Slotted Expander Whl, 3-2/5inx3in 5/8in ArborHole, 1/pk (28349)
- 3M Expanding Drum, Rubber, 3500 rpm, 5" dia. (60440240434)
- METABO Abrasive Drum, Proprietary Blend (INOX ACCESSORIES)
- CLESCO 3/4" X 1/2" With 1/8" Shank Sanding Drum Nut Lock Type (SD-012008-02NL)
- CLESCO 1/2" X 1/2" 1/8" Shank Sanding Drum Quick Lock Type (SD-008008-02QL)
- CLIMAX METAL PRODUCTS Sanding Drum, 1InDia, 1InW, 15000RPM (SD-016016-04QL)
- CLESCO 1/2" X 3" With 1/4" Shank Sanding Drum Nut Lock Type (SD-008048-04NL)
- 3M Expanding Drums