Shop All Computer Mice
This Product is Discontinued
3M
Ergonomic Wireless 3-Button Optical Mouse, 2.4 GHz/30 ft, Right, Black (Discontinued)
Mfr # EM550GPS
Zoro # G601847919
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connector Type USB 2.0
- Color Black
- Compatible With Linux®; Mac® OS X 10.4.x, 10.5.x and Later; Windows® XP, Vista™ and Later
- Corded/Wireless Wireless
- Laser/Optical Optical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # EM550GPS
- Zoro # G601847919
- UPC # 51111025703
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | (2) AAA |
Size | 3.2"w x 4.12"d x 5"h |
Details
Item | Mice |
Connector Type | USB 2.0 |
Color | Black |
Compatible With | Linux®; Mac® OS X 10.4.x, 10.5.x and Later; Windows® XP, Vista™ and Later |
Corded/Wireless | Wireless |
Laser/Optical | Optical |
Number of Buttons | 3 |
Number of Batteries | (2) AAA |
Weight | 0.75 lbs |
Left/Right Hand Use | Right |
Frequency | 2.4 GHz |
Maximum Wireless Range | 30 ft |
Batteries Required | Yes |
Description
Alleviate repetitive stress and discomfort on the hand, wrist and arm with this ergonomic, vertical grip optical mouse. Oversized, contoured base keeps your hand and wrist at a neutral angle while providing added comfort and control. Programmable third button enables scrolling through documents with thumb. USB wireless receiver eliminates the hassle of cables.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.