Shop All Two-Part Adhesive Applicator Parts
This Product is Discontinued
3M
EPX Mixing Nozzle for 1:1 and 2:1 Ratio Products, 1:1, 2:1 Mixing Ratio, 12 PK (Discontinued)
Mfr # EPX MIXING NOZZLE
Zoro # G2000336
This Product is Discontinued
Key Features
- Application Use with EPX Applicator No. 3L943
- Mixing Ratio 1:1, 2:1
- For Use With Mfr. No. 3L943 EPX
- Type Stepped Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # EPX MIXING NOZZLE
- Zoro # G2000336
- UPC # 021200217913
- Country of Origin United States
- Category Two-Part Adhesive Applicator Parts
Details
Item | EPX Mixing Nozzle for 1:1 and 2:1 Ratio Products |
Application | Use with EPX Applicator No. 3L943 |
Mixing Ratio | 1:1, 2:1 |
For Use With | Mfr. No. 3L943 EPX |
Type | Stepped Tip |
Description
EPX Mixing Nozzle for 1:1 and 2:1 Ratio Products, For Use With Mfr. No. 3L943 EPX, Mixing Ratio 1:1, 2:1, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.