3M

Scotch-Weld EPX Pneumatic Applicator, 48.5 mL and 50 mL, 1/Case


product price: $1,982.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Frame Style Open
  • Power Source Air Powered
  • Air Inlet Type NPT
  • Mix Ratios 1:1; 2:1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Air Inlet Size 1/4 in
For Container Size 200 mL

Details

Item Epoxy Applicator
Color Black
Frame Style Open
Power Source Air Powered
Air Inlet Type NPT
Mix Ratios 1:1; 2:1
For Container Type Cartridge
Application Structural Adhesives
Air Inlet Gender Male
Grip Pistol
Thrust Ratio 2.2
Air Inlet 1/4 in NPT Male
Mix Ratio 1:1, 2:1

Description

3M Scotch-Weld Dual Drive Pneumatic Applicators are used to dispense two-component 3M Scotch-Weld Structural Adhesives packaged in Duo-Pak (DP) cartridges. There are a variety of pneumatic applicators available to match the needs of your manufacturing process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.