Shop All Two-Part Adhesive Applicators
This Product is Discontinued
3M
Epoxy Applicator, Black, Silver, - Mixing Ratio (Discontinued)
Mfr # 87979
Zoro # G6645152
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 3M(TM) Scotch-Weld(TM) Duo-Pak Cartridges
- Characteristics Fast, Easy Way to Meter, Mix, and Apply Two-Part Adhesives. Applicator Ensures Accurate Measurement, Thorough Mixing, and Precise Placement of Material.
- Application Assembly, In-Field Service, Maintenance
- Color Black, Silver
- Type 400mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 87979
- Zoro # G6645152
- UPC # 00021200879791
- Country of Origin Multiple
- Category Two-Part Adhesive Applicators
Dimensions
Air Inlet Size | 1/4 in |
For Container Size | 400 mL |
Details
Item | Epoxy Applicator |
For Use With | 3M(TM) Scotch-Weld(TM) Duo-Pak Cartridges |
Characteristics | Fast, Easy Way to Meter, Mix, and Apply Two-Part Adhesives. Applicator Ensures Accurate Measurement, Thorough Mixing, and Precise Placement of Material. |
Application | Assembly, In-Field Service, Maintenance |
Color | Black, Silver |
Type | 400mL |
Air Inlet | 1/4 in NPT Male |
Mix Ratio | 1:1, 2:1 |
Power Source | Air Powered |
Air Inlet Gender | Male |
Mix Ratios | 1:1, 2:1 |
Air Inlet Type | NPT |
Thrust Ratio | 3:2 |
Frame Style | Open |
Grip | Pistol |
For Container Type | Cartridge |
Description
Epoxy Applicator, Mix Ratios 1:1, 2:1, For Container Size 400 mL, For Container Type Cartridge, Frame Style Open, Thrust Ratio 3:2, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Inlet 1/4 in NPT Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.