Shop All Two-Part Adhesive Applicators
3M
Epoxy Applicator, Black, 1:1, 2:1 Mixing Ratio
Mfr # EPX APPL
Zoro # G9220143
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mixing Ratio 1:1, 2:1
- For Use With 50mL Cartridges
- Characteristics Large Volume Dispensing
- Application Dispense Adhesives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # EPX APPL
- Zoro # G9220143
- UPC # 00063806010062
- Country of Origin United Kingdom
- Category Two-Part Adhesive Applicators
Dimensions
Air Inlet Size | 1/4 in |
For Container Size | 48.5 mL, 50 mL |
Details
Item | Epoxy Applicator |
Mixing Ratio | 1:1, 2:1 |
For Use With | 50mL Cartridges |
Characteristics | Large Volume Dispensing |
Application | Dispense Adhesives |
Color | Black |
Type | Pneumatic |
Mix Ratios | 1:1, 2:1 |
Air Inlet Type | NPT |
Thrust Ratio | 1:6 |
Power Source | Air Powered |
For Container Type | Cartridge |
Air Inlet | 1/4 in NPT Male |
Mix Ratio | 1:1, 2:1 |
Grip | Pistol |
Air Inlet Gender | Male |
Frame Style | Open |
Series | Scotch-Weld EPX |
Description
Epoxy Applicator, Mix Ratios 1:1, 2:1, For Container Size 48.5 mL, 50 mL, For Container Type Cartridge, Frame Style Open, Thrust Ratio 1:6, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Inlet 1/4 in NPT Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil Thick, Violet, 1 Pack (11271)
- DAP All Purpose Glue, RapidFuse Series, Clear, 0.85 oz, Bottle (00155)
- OATEY 1/2 in. X 520 in. Teflon Thread Seal Tape/Plastic Spool (31202)
- STEINEL Steinel 07062 9 mm. Reduction Nozzle for Heat Guns (7062)
- 3M Mixing Nozzle, Orange, 10:01 Mixing Ratio (NOZ)
- 3M Multiple Ratio Two-Part Applicator, EPX (EPX APPL)
- 3M Mixing Nozzle, Orange, 10:01 Mixing Ratio (NOZ)
- 3M MANUAL APPLICATOR (3M8190)
- 3M Multiple Ratio Two-Part Applicator, Black/Gray, 1:1, 2:1 Mixing Ratio (08190)
- 3M Manual Applicator, 600 M (MANUAL)
- LOCTITE Dual Cartridge Manual Applicator, Gray, 10:01 Mixing Ratio (1034026)
- 3M Two-Part Adhesive Applicators & Nozzles