Shop All Spray Adhesives
3M
Spray Adhesive, Shipping Mate Case Sealing Series, Clear, 17.3 oz, Aerosol Can
Mfr # SHIPPING MATE
Zoro # G3242897
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fast-Tack Adhesive Provides Strong, Carton-Tearing Strength in 5 min
- Materials Bonded Paper, Plastic
- Container Size 17.3 oz
- Container Type Aerosol Can
- Begins to Harden - Adhesives 5 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SHIPPING MATE
- Zoro # G3242897
- UPC # 00021200300240
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 17.3 oz |
Size | 24oz |
Container Size Range | 16.1 to 64 fl oz |
Container Size - Adhesives | 17.3 oz |
Container Size and Type | 24 fl oz Aerosol Can |
Description
3M Shipping-Mate Case Sealing Adhesive is a clear, fast-tacking adhesive that delivers a strong bond in just 5 minutes. This case sealing adhesive has low soak-in for uniform coverage. Resistant to heat and moisture, this durable adhesive can be used for a wide variety of applications.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99180484)
- PAWLING Caulk, 10.5 oz, Cartridge, Linen White, Hybrid Base (WC-110-0-301)
- DOW Flowable Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99179270)
- 3M Replacement for 3M 1700c-yellow-3/4 (1700C-YELLOW-3/4 3M)
- 3M Spray Adhesive, 78ET Series, Transparent Green, 29.3 lb, Tank (78ET)
- 3M Spray Adhesive, 78 Inverted Can Series, Clear, 17.9 oz, Aerosol Can (78I)
- 3M Spray Trim Adhesive, 8090 Series, Yellow, 19 oz, Aerosol Can (08090)
- 3M Epoxy Adhesive, Super 77CA Series, Clear, 18 oz, Bottle (77CA)
- 3M Spray Adhesive, Pressure Sensitive 72 Series, Blue, 17.3 oz, Aerosol Can (72 BLUE)
- 3M Spray Adhesive, Super 77 Series, Clear, 468.8 oz, Tank (SUPER 77)
- ELMERS Primer and Activator, Light Green, 1.75 fl oz, Bottle (ELME421)
- 3M Spray Adhesives