Shop All Hot Melt Adhesives
3M
Epoxy Adhesive, Gray, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 528 PK
Mfr # 3748 TC
Zoro # G5932534
product price: $422.99
/pk 528, $0.80/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 5/8 in
- Length 2 in
- Materials Bonded Fabric, Foam, Metal, Plastic, Vinyl, Wood
- Working Time 45 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3748 TC
- Zoro # G5932534
- UPC # 00021200825842
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 2 in |
Diameter - Glue Sticks | 5/8 in |
Length - Glue Sticks | 2 in |
Compatible Applicator Size | TC |
Description
Hot Melt Adhesive, Color Off-White, Diameter 5/8 in, Length 2 in, Melting Temperature 350 Degrees to 385 Degrees F, Product Format Smooth Sticks, Series 3748, Working Time 45 sec, Maximum Viscosity 5,000 cps, Minimum Viscosity 5,000 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Cement, 8 oz., Gray (31094)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Olive Drab (398)
- SHURTAPE Masking Tape, 48mm x 55m, 20 lb./in., PK24 (CP 107)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 4 lb, Two Cylinders, Cream, 2 Component (P12625G)
- 3M Spray Adhesive, White, 5/8 in Dia, 8 in L, 45 sec Begins to Harden, 165 PK (3748-Q)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3738)
- 3M Adhesive Kit, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3792)
- 3M Plastic Adhesive, clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK (3764)
- 3M Hot Melt Adhesive, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3738)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 35 sec Begins to Harden, 242 PK (3762)
- 3M Hot Melt Adhesive, Clear, Diameter 1/2 in, Length 10 in, PK 11 (3750AE-CLEAR)
- 3M Hot Melt Adhesives