Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, DP820 Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 40 min Functional Cure
Mfr # 820
Zoro # G1618055
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Viscosity
- Application For The Structural Bonding
- Color Black
- For Use On 3M(TM) Dispensing Equipment
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 820
- Zoro # G1618055
- UPC # 00638060089774
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 1.5 oz |
Description
Acrylic Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7100104991, Compatible Primer EC-3901 for Glass, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Light Yellow, Features Chemical Resistant, Humidity Resistant, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Double Sided Tape, Clear, 3/4" x 108 ft. (665)
- RECTORSEAL Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, No. 5 Low Odor, Gray, Paste (26551)
- SCOTCH ELEC TAPE 3/4"" BLK 5PK (24413-BA-6)
- PL Caulk Poly Conc Gray 10 (1618522)
- 3M Epoxy Adhesive, DP810NS Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810NS)
- 3M Epoxy Adhesive, DP270 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (270)
- 3M Hot Melt Adhesive, DP100 Series, Off-White, Dual-Cartridge, 6 PK, 1:01 Mix Ratio (100)
- 3M Acrylic Adhesive, DP8810NS Series, Black, Dual-Cartridge, 6 PK, 10 to 1 Mix Ratio (DP8810NS)
- 3M Epoxy Adhesive, DP270 Series, Gray, Dual-Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (270)
- 3M Hot Melt Adhesive, 2216 Series, Tan, Can, 6 PK, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- LOCTITE Glue, AA H4500 Series, White, 2 oz, Tube, 10:01 Mix Ratio, 15 min Functional Cure (2061020)
- 3M Epoxy & Structural Adhesives